Beli meja gergaji di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MODERN Mesin Planer Duduk
    Mulai

    Rp6.999.900

    MODERN Mesin Planer Duduk
    atribut:
    • Planing Width (mm): 304
    • Planing Depth (mm): <150 3; 150-230 1.5; >240 1
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 1650
    • No Load Speed (rpm): 8500
  2. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  3. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  4. Wipro Mesin Ketam Duduk
    Mulai

    Rp18.999.900

    Wipro Mesin Ketam Duduk
    atribut:
    • Thickness of Workpiece (mm): 150
    • Feeding Speed (m/minute): 10.2
    • Max. Planing Depth (mm): 4
    • Motor Power (HP): 3
    • Number of Knives (pcs): 3
    • Spindle Speed (rpm): 5270
  5. STANLEY Thickness Planer (Mesin Serut Kayu)
    Mulai

    Rp8.799.900

    STANLEY Thickness Planer (Mesin Serut Kayu)
    Deskripsi:
    Stanley STP18-B1 thickness planner merupakan mesin serut kayu yang sudah memiliki daya 1800 watt sehingga memberikan solusi produktif untuk kontrol ketebalan . Pengaturan pemotongan sangat presisi dengan penyesuaian kedalaman 0,4 mm - 1,6 mm untuk akurasi yang sangat baik .
    atribut:
    • Power (W): 1800
    • Voltage (V): 220-240
    • Electrical Input Power (W): 1800
    • Frequency (Hz): 50/60
    • Cutting Height (mm): 152
    • Feeding Speed (m/minute): 7.9
    • K3L License: Yes
    • Maximum Cutting Depth (mm): 3.2
    • No Load Speed (rpm): 10000
    • Planning Width (mm): 318
  6. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  7. RYOBI Jig Saws
    Mulai

    Rp709.900

  8. FUJIYAMA Portable Planer
    Mulai

    Rp8.499.900

    FUJIYAMA Portable Planer
    atribut:
    • Size (mm): 525x360x435
    • Cutting Width (mm): 304
    • Feed rate per min (mm): 8.5
    • Input Power (W): 1650
    • Maximum Cutting Depth (mm): 3 (of Stock Width less than 150mm), 1.5 (of Stock Width from 150 to 240mm)
    • No Load Speed (rpm): 8500
  9. KRISBOW Mesin Serut Kayu Duduk
    Mulai

    Rp6.299.900

    KRISBOW Mesin Serut Kayu Duduk
    Deskripsi:
    Bench Router Machine 1500W
    atribut:
    • Motor (W/PH): 1500/1
    • Speed (rpm): 11500-24000
    • Spindle height (mm): 40
    • Extention Table (mm): 210x360
    • Router Cutter Shank Diameter (mm): 41068
    • Dimensions (mm): 1030x360x311
    • Max. Cutter Block Diameter (mm): 50
    • Table Size (mm): 610x360
  10. RYOBI Routers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp889.900

  11. MONAKE Mesin Serut Kayu
    Mulai

    Rp469.900

    MONAKE Mesin Serut Kayu
    atribut:
    • Power Value (W): 750
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Planning Width (mm): 82
    • No Load Speed (rpm): 0-16000
  12. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  13. Makita Power Planer
    Mulai

    Rp1.099.900

    Makita Power Planer
    atribut:
    • Continuous Rating Input (W): 500
    • Planing Width (mm): 82
    • Planing Depth (mm): 1
    • Shiplapping (mm): 9
    • Strokes Per Minute (SPM): 0-3100
    • Dimensions (LxWxH) (mm): 285x157x160
    • No Load Speed (rpm): 16000
    • Power Supply Cord (m): 2.0
    • Sound Level (dBA): 95
    • Sound Pressure Level (dBA): 84
    • Vibration Level (m/s²): Planing Softwood: 3.0
  14. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  15. KRISBOW Mesin Serut Kayu
    Mulai

    Rp31.999.900

    KRISBOW Mesin Serut Kayu
    atribut:
    • Thicknessing Table Size (mm): 310 x 600
    • Cutter Block Diameter (mm): 75
    • Cutter Block Speed (rpm): 2900
    • Cutting Knife (pcs): 3
    • Dimensions (mm): 1300x580x960
    • Fence Tilt (°): 0-45
    • Max. Depth of Cut (mm): 2.5
    • Max. Thicknessing Height (mm): 180
    • Max. Thicknessing Width (mm): 310
    • Max. Width Workpiece (mm (inch)): 310 (12)
    • Motor (V/Hz/W): 380/ 50/ 2200
    • Planing Table Size (mm): Planing Table Size (mm)
  16. RYOBI Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  17. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  18. ALDO Meja Auto Planner
    Mulai

    Rp12.999.900

  19. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
Daftar Harga meja gergaji Terbaru October 2026
MODERN Mesin Planer DudukRp6.999.900
Makita Mesin Serut KayuRp1.699.900
DEWALT Table SawRp7.099.900
Wipro Mesin Ketam DudukRp18.999.900
STANLEY Thickness Planer (Mesin Serut Kayu)Rp8.799.900
BOSCH Planer (Mesin Serut Kayu)Rp1.399.900
RYOBI Jig SawsRp709.900
FUJIYAMA Portable PlanerRp8.499.900
KRISBOW Mesin Serut Kayu DudukRp6.299.900
RYOBI RoutersRp889.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait